Abbotsford
CSPSHW12SFC60

ABB SHW12SFC60 HDG COV. 12W SFC STR 5FT

Price $189.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12SFC60
Country of origin:Canada

Description

Hot-dipped galvanized steel solid flanged cover 12 inches width 60 inches length

Specifications

Brand Name Thomas & Betts Material Steel
Type Solid covers Finish Galvanized,Hot Dip
UPC 785055166245

Packages

1 - UNIT - 1