Abbotsford
CSPSHW12SFC1500

ABB SHW12SFC-1500 Solid Flange Cover 1500 mm L x 12 in W

Price $173.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12SFC-1500
Country of origin:Canada

Description

Straight cover for use with steel cable tray.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Type Solid
Size 1500 mm L x 12 in W Finish Hot-Dipped Galvanized
Packaging Quantity Each Application For Cable Ladder
UPC 785055166238

Packages

1 - UNIT - 1