Abbotsford
CSPSHW24SFC60

ABB SHW24SFC60 HDG COV. 24W SFC STR 5FT

Price $332.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW24SFC60
Country of origin:Canada

Description

Hot-dipped galvanized steel solid flanged cover 24 inches width 60 inches length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Solid covers Finish Hot-Dip Galvanize
UPC 785055168935

Packages

1 - UNIT - 1