Abbotsford
CSPSHW24SFCHT36

ABB SHW24SFCHT36 HDG FLNG CVR 24INW HT 36INRAD

Price $1,698.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW24SFCHT36
Country of origin:Canada

Description

Hot-dipped galvanized steel solid flanged cover 24 inches width horizontal tee 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Solid covers Finish Hot-Dip Galvanize
UPC 785055168706

Packages

1 - UNIT - 1