Abbotsford
CSPSHW318CEP

ABB SHW318CEP HDG ACCESSORIES

Price $65.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW318CEP
Country of origin:Canada

Description

Hot-dipped galvanized steel 3 inches side rail height 18 inches width closure end plate

Specifications

Brand Name ABB Item Name End Plate
Type Plates Width 18 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized For Use With Cable Tray
Application Provides Closure for any Tray End UPC 785055172338

Packages

1 - UNIT - 1