Abbotsford
CSPSHW312RSP

ABB SHW312RSP Cable Tray Fitting Perforated Profile Steel 12 in Wx 3 in H

Price $66.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW312RSP
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3 inches side rail height 12 inches width reducing splice plate

Specifications

Brand Name ABB Item Name Cable Tray Fitting
Type Perforated Profile Width 12 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized Application For used in Pairs to Provide a Straight Reduction or used with a Standard Splice Plate for an Offset Reduction
UPC 785055172062

Packages

1 - UNIT - 1