Abbotsford
CSPSHW324CEP

ABB SHW324CEP HDG ACCESSORIES

Price $69.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW324CEP
Country of origin:Canada

Description

Hot-dipped galvanized steel 3 inches side rail height 24 inches width closure end plate

Specifications

Brand Name ABB Type Plates
Width 24 in Height 3 in
Material Steel Finish Hot-Dipped Galvanized
UPC 785055172611

Packages

1 - UNIT - 1