Description
Hot-dipped galvanized steel 4 inches side rail height 9 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius
Specifications
| Brand Name | ABB | Material | Steel |
| Type | Solid | Finish | Hot-Dipped Galvanized |
| UPC | 785055175926 |
Packages
| 1 - UNIT - 1 |