Abbotsford
CSPSHW606HCC

ABB SHW606HCC HDG ACCESSORIES

Price $89.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW606HCC
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 6 inches width heavy-duty cover clamp


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Clamps Finish Hot-Dip Galvanize
Application Wraparound design offers added protection for rugged applications and outdoor conditions UPC 785055185703

Packages

1 - UNIT - 1