Abbotsford
CSPSHW609HBP

ABB SHW609HBP HG 6IN 9W HOR BEND. PLATE

Price $130.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW609HBP
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 9 inches width horizontal splice plate

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073487

Packages

1 - UNIT - 1