Abbotsford
CSPSHW618HCC

ABB SHW618HCC HDG ACCESSORIES

Price $114.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW618HCC
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 18 inches width heavy-duty cover clamp


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Clamps Finish Galvanized,Hot Dip
Application Wraparound design offers added protection for rugged applications and outdoor conditions UPC 785055187356

Packages

1 - UNIT - 1