Description
Hot-dipped galvanized steel 6 inches side rail height 18 inches width heavy-duty peaked cover clamp
Specifications
| Brand Name | Cable Tray | Type | Clamps |
| Material | Steel | Finish | Hot-Dip Galvanize |
| Application | Wraparound design formed to fit peaked cover for outdoor applications | UPC | 785055187363 |
Packages
| 1 - UNIT - 1 |