Abbotsford
CSPSHW618PFCVO4524

ABB SHW618PFCVO4524 HDG 6IN 18W PEAK COV VO 45D 24R

Price $1,478.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW618PFCVO4524
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 6 inches side rail height 18 inches width vertical outside bend 45 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 753554064300

Packages

1 - UNIT - 1