Abbotsford
CSPSHW612HPC

ABB SHW612HPC HDG ACCESSORIES

Price $125.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW612HPC
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 12 inches width heavy-duty peaked cover clamp


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Clamps Finish Hot-Dip Galvanize
Application Wraparound design formed to fit peaked cover for outdoor applications UPC 785055186809

Packages

1 - UNIT - 1