Abbotsford
CSPSHW624HBP

ABB SHW624HBP HG 6IN 24W HOR BEND. PLATE

Price $295.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW624HBP
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 24 inches width horizontal splice plate


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073517

Packages

1 - UNIT - 1