Abbotsford
CSPSHW624HPC

ABB SHW624HPC HDG ACCESSORIES

Price $138.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW624HPC
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 24 inches width heavy-duty peaked cover clamp


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Clamps Finish Galvanized,Hot Dip
Application Wraparound design formed to fit peaked cover for outdoor applications UPC 785055187912

Packages

1 - UNIT - 1