Abbotsford
CSPSHW636HCC

ABB SHW636HCC HDG ACCESSORIES

Price $153.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW636HCC
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches side rail height 36 inches width heavy-duty cover clamp

Specifications

Brand Name Cable Tray Material Steel
Type Clamps Finish Hot-Dip Galvanize
Application Wraparound design offers added protection for rugged applications and outdoor conditions UPC 785055188988

Packages

1 - UNIT - 1