Abbotsford
CSPSHW636PFCVO9024

ABB SHW636PFCVO9024 HDG COV. 6IN 36W SFC VO 90D24R

Price $2,302.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW636PFCVO9024

Description

Hot-dipped galvanized steel peaked flanged cover 6 inches side rail height 36 inches width vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633761

Packages

1 - UNIT - 1