ABB ELECTRIFICATION CANADA INC SPF306LVO9024 90° Bend Ladder, Perforated Rung, Vertically Declining 6 in W x 3-5/8 in H 24 in radius Steel Pre-Galvanized
Description
Vertical outside bend made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 24 in | Material | Steel |
| Type | Ladder, Perforated Rung, Vertically Declining | Finish | Pre-Galvanized |
| Dimensions | 6 in W x 3-5/8 in H | Standards | CSA Certified |
| Application | For Cable Tray | UPC | 785055256496 |
Packages
| 1 - UNIT - 1 |