Abbotsford
CSPSPF312LVI9012

ABB SPF312LVI9012 Cable tray bend vertical in pre-galvanized steel 3-5/8x6" 12" radius

Price $701.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF312LVI9012
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 90 degree vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055259534

Packages

1 - UNIT - 1