Abbotsford
CSPSPF312LVI9024

ABB SPF312LVI9024 90° Bend Ladder, Perforated Rung, Vertically Rising 12 in W x 3-5/8 in H 24 in radius Steel Pre-Galvanized

Price $923.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF312LVI9024
Country of origin:Canada

Description

Vertical inside bend made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Vertically Rising Finish Pre-Galvanized
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055259541

Packages

1 - UNIT - 1