Abbotsford
CSPSPF312LVO9024

ABB SPF312LVO9024 Bend vertical outside 90° steel pre-galvanized 24" radius 12x24"

Price $923.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF312LVO9024
Country of origin:Canada

Description

Vertical outside bend made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055259626

Packages

1 - UNIT - 1