Abbotsford
CSPSPF418VHB4524

ABB SPF418VHB4524 Bend horizontal 45° steel pre-galvanized 24" radius 18x28-3/16"

Price $982.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF418VHB4524
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 45° angle, ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ventilated
Standards CSA UPC 785055277811

Packages

1 - UNIT - 1