Abbotsford
CSPSPF418VHB9024

ABB SPF418VHB9024 Bend horizontal 90° steel pre-galvanized 24" radius 18x28-3/16"

Price $1,421.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF418VHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ventilated
Standards CSA UPC 785055277897

Packages

1 - UNIT - 1