Abbotsford
CSPSPF424VHB9024

ABB SPF424VHB9024 Cable Tray Bend 90°, Horizontal, Ventilated Steel

Price $1,623.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF424VHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Galvanized
Type 90°, Horizontal, Ventilated Bend Radius 24 in
Dimensions 24 in W x 30 in D Standards CSA Certified
UPC 785055280934

Packages

1 - UNIT - 1