Abbotsford
CSPSPF424VVO9024

ABB SPF424VVO9024 Bend vertical outside 90° steel pre-galvanized 24" radius 24x28-3/16"

Price $1,214.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF424VVO9024
Country of origin:Canada

Description

Vertical outside bend made of pre-galvanized steel with ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Pre-Galvanized
Type 90°, Ventilated, Perforated Profile, Vertically Rising Bend Radius 24 in
Dimensions 24 in W x 4 in H Packaging Quantity 1/Pack
Standards CSA Certified UPC 785055281337

Packages

1 - UNIT - 1