Abbotsford
CSPSPF430VVI9024

ABB SPF430VVI9024 Bend vertical inside 90° steel pre-galvanized 24" radius 30x28-3/16"

Price $1,295.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF430VVI9024
Country of origin:Canada

Description

Vertical inside bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ventilated
Standards CSA UPC 785055284130

Packages

1 - UNIT - 1