Abbotsford
CSPSPF430VVO9024

ABB SPF430VVO9024 Bend vertical outside 90° steel pre-galvanized 24" radius 30x24"

Price $1,295.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF430VVO9024
Country of origin:Canada

Description

Vertical outside bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ventilated
Standards CSA UPC 785055284291

Packages

1 - UNIT - 1