Abbotsford
CSPSPF618LHB9024

ABB SPF618LHB9024 PG 18INW 6IND H-90 24INRAD

Price $1,389.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF618LHB9024
Country of origin:Canada

Description

Pre-galvanized steel fitting 6 inches side rail height 18 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Galvanized
Standards CSA UPC 785055322306

Packages

1 - UNIT - 1