Abbotsford
CSPSPF630LHB9024

ABB SPF630LHB9024 PG 30INW 6IND H-90 24INRAD

Price $1,787.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF630LHB9024
Country of origin:Canada

Description

Pre-galvanized steel fitting 6 inches side rail height 30 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Galvanized
Standards CSA UPC 785055328308

Packages

1 - UNIT - 1