Abbotsford
CSPSPTF03SHB9024

ABB SPTF03SHB9024 Cable tray 90°bend horz stl 3in wide 24in radius

Price $443.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPTF03SHB9024
Country of origin:Canada

Description

Cable tray bend made of pre-galvanized steel with solid through bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name CABLETRAY Material Steel
Finish Galvanized Type Solid covers
UPC 785055357742

Packages

1 - UNIT - 1