Abbotsford
CSPSPW3HDC

ABB SPW3HDC Hold Down Clamp Clamps Steel 3 in

Price $30.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW3HDC
Country of origin:Canada

Description

Pre-galvanized steel hold down clamp 3 inches side rail height

Specifications

Brand Name ABB Item Name Hold Down Clamp
Type Clamps Size 3 in
Material Steel Color/Finish Pre-Galvanized
Includes (1) Bolt and (1) Channel Nut Application For Securing Cable Tray to Support System
UPC 785055626060

Packages

1 - UNIT - 1