Abbotsford
CSPSPW12SFCVI9024

ABB SPW12SFCVI9024 90°, Solid Flange Cover

Price $125.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW12SFCVI9024
Country of origin:Canada

Description

Vertical inside bend made of pre-galvanized steel with 90° angle and solid flanged cover.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Specifications 24 in Radius
Type 90°, Solid Finish Pre-Galvanized
Dimensions 12 in W Packaging Quantity Each
Application For Cable Ladder UPC 785055382638

Packages

1 - UNIT - 1