Abbotsford
CSPSPW18SFCHB9024

ABB SPW18SFCHB9024 Bend horizontal solid flange cover 90° steel pre-galvanized 24" radius 18"

Price $266.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW18SFCHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle and solid flanged cover.

Specifications

Brand Name ABB Item Name Cable Tray Bend with Solid Flanged Cover
Material Steel Finish Galvanized
Type 90°, Horizontal Bend Radius 24 in
Dimensions 18 in W UPC 785055383772

Packages

1 - UNIT - 1