Abbotsford
CSPSPW24SFCHB4524

ABB SPW24SFCHB4524 Bend horizontal solid flange cover 45° steel pre-galvanized 24" radius 24"

Price $185.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW24SFCHB4524
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 45° angle and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Solid
UPC 785055385059

Packages

1 - UNIT - 1