Abbotsford
CSPSPW24SFCHB9024

ABB SPW24SFCHB9024 Bend horizontal solid flange cover 90° steel pre-galvanized 24" radius 24"

Price $233.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW24SFCHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Solid
UPC 785055385134

Packages

1 - UNIT - 1