Abbotsford
CSPSPW30SFCHB4524

ABB SPW30SFCHB4524 Bend horizontal solid flange cover 45° steel pre-galvanized 24" radius 30"

Price $255.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW30SFCHB4524
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 45° angle and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Solid
UPC 785055386797

Packages

1 - UNIT - 1