Abbotsford
CSPSPW30SFCVI9024

ABB SPW30SFCVI9024 Bend vertical inside solid flange cover 90° steel pre-galvanized 24" radius 30"

Price $197.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW30SFCVI9024
Country of origin:Canada

Description

Vertical inside bend made of pre-galvanized steel with 90° angle and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Galvanized
UPC 785055387039

Packages

1 - UNIT - 1