Description
Closure end plate made of steel, provides closure for any tray end. Pre-galvanized finish.
Specifications
| Brand Name | ABB | Material | Steel |
| Finish | Galvanized | Type | Plates |
| UPC | 785055388500 |
Packages
| 1 - UNIT - 1 |
Closure end plate made of steel, provides closure for any tray end. Pre-galvanized finish.
| Brand Name | ABB | Material | Steel |
| Finish | Galvanized | Type | Plates |
| UPC | 785055388500 |
| 1 - UNIT - 1 |