Abbotsford
CSPSPW424SFCVO9024

ABB SPW424SFCVO9024 Bend vertical outside solid flange cover 90° steel pre-galvanized 24" radius 24"

Price $306.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW424SFCVO9024
Country of origin:Canada

Description

Vertical outside bend made of pre-galvanized steel with 90° angle, 4 inch side rail height and solid flanged cover.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Galvanized
UPC 785055395119

Packages

1 - UNIT - 1