Abbotsford
CSPSPW430SFCVO9024

ABB ELECTRIFICATION CANADA INC SPW430SFCVO9024 Bend vertical outside solid flange cover 90° steel pre-galvanized 24" radius 30"

Price $358.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW430SFCVO9024

Description

Vertical outside bend made of pre-galvanized steel with 90° angle, 4 inch side rail height and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Galvanized
UPC 785055395638

Packages

1 - UNIT - 1