Description
Splice plate packed in pairs with zinc plated hardware.
Specifications
| Brand Name | ABB | Item Name | Splice Plate |
| Type | Standard, Screwable | Material | Steel |
| Finish | Pre-Galvanized | Dimensions | 5 in H |
| Includes | (4) Bolts, (4) Nuts, (4) 3/8 in Washers | Application | For Cable Tray |
| UPC | 785055397113 |
Packages
| 1 - UNIT - 1 |