Abbotsford
CSPSPW606HBP

ABB SPW606HBP PG 6IN 6W HOR BEND PLATE

Price $106.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW606HBP
Country of origin:Canada

Description

Pre-galvanized steel 6 inches side rail height 6 inches width horizontal splice plate

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073401

Packages

1 - UNIT - 1