Abbotsford
CSPSPW609HBP

ABB SPW609HBP PG 6IN 9W HOR BEND. PLATE

Price $145.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW609HBP
Country of origin:Canada

Description

Pre-galvanized steel 6 inches side rail height 9 inches width horizontal splice plate

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073418

Packages

1 - UNIT - 1