Abbotsford
CSPSPW618HBP

ABB SPW618HBP Splice Plate Horizontal Bend 18 in W x 6 in H Steel Pre-Galvanized

Price $224.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW618HBP
Country of origin:Canada

Description

Pre-galvanized steel 6 inches side rail height 18 inches width horizontal splice plate

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Pre-Galvanized
Type Horizontal Bend Dimensions 18 in W x 6 in H
Standards UL Listed, CSA C22.2 No 126.1 Application Provide Maximum Horizontal Installation Flexibility
UPC 753554073432

Packages

1 - UNIT - 1