Abbotsford
CSPSPW612HBP

ABB SPW612HBP PG 6IN 12W HOR BEND. PLATE

Price $165.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW612HBP
Country of origin:Canada

Description

Pre-galvanized steel 6 inches side rail height 12 inches width horizontal splice plate

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073425

Packages

1 - UNIT - 1