Abbotsford
CSPSPW6SCC

ABB SPW6SCC Clamps Cover Clamp

Price $28.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW6SCC
Country of origin:Canada

Description

Pre-galvanized steel cover clamp used for cable tray.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cover Clamp
Material Steel Type Clamps
Finish Pre-Galvanized Dimensions 6 in H
For Use With Cable Tray Application For cable tray
UPC 785055401742

Packages

1 - UNIT - 1