Abbotsford
CSPSPWBSC

ABB SPWBSC Barrier Strip Clamp Clamps Steel

Price $16.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPWBSC
Documents Documents
Country of origin:Canada

Description

Barrier strip clamps mount barrier strips to ladder rungs and ventilated trough bottoms. Constructed from pregalvanized steel. Complete mounting hardware supplied.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Barrier Strip Clamp
Type Clamps Material Steel
Color/Finish Pre-Galvanized Application For Cable Tray
UPC 785055379584

Packages

1 - UNIT - 1