Abbotsford
CSPSSF606LHB9024

ABB ELECTRIFICATION CANADA INC SSF606LHB9024 SS 6INW 6IND H-90 24INRAD

Price $2,854.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF606LHB9024

Description

Stainless steel 316 fitting 6 inches side rail height 6 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material 316 Stainless Steel
Type Ladder Standards CSA
UPC 785055496281

Packages

1 - UNIT - 1