Abbotsford
CSPSSF618LVI6024

ABB SSF618LVI6024 SS 18INW 6IND IV-60 24INRAD

Price $2,408.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF618LVI6024
Country of origin:Canada

Description

Stainless steel 316 fitting 6 inches side rail height 18 inches width ladder vertical inside bend 60 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Ladder Standards CSA
UPC 785055505938

Packages

1 - UNIT - 1